Shop All Disposable Gloves
Bsc Preferred
Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, M, 100 PK, White
Mfr # S-5491M
Zoro # G711109624
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Latex
- Palm Thickness 5 mil
- Latex-Free No
- Powdered/Powder-Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # S-5491M
- Zoro # G711109624
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Disposable Gloves |
Color | White |
Material | Latex |
Palm Thickness | 5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powdered |
Disposable Glove Type | Industrial |
Description
Ideal for use in laboratories, production, inspection, cleaning and light duty applications; Textured for increased grip; Beaded cuffs; Powdered; White; 5 Mil. This product is equivalent to part number: S-5491M. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex, Neoprene (EXO-MGG-06-XXL)
- APACHE Male Aluminum Pin Lug, 2" (43075500)
- CONDOR Knit Gloves, L, Natural, PR (20GY82)
- ONGUARD Sanitex Rain Jacket, Green, XL (7123200)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (S-14181M)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (S-14181L)
- BSC PREFERRED Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 90 PK, White (S-5491X)
- BSC PREFERRED Vinyl Disposable Gloves, Vinyl, L, 100 PK, Green (S-15395L)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (S-14181X)
- BSC PREFERRED Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (S-13405M)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, S, 100 PK (C521)
- Bsc Preferred Disposable Gloves