Shop All Solid Rivets
Bsc Preferred
Large-Dia Low-Profile Domed Head Solid Rivets 5/32 Dia for 0.172 Max Material Thick, 250PK
Mfr # 97484A207
Zoro # G211422933
product price: $31.29
/pk 250, $0.13/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97484A207
- Zoro # G211422933
- Country of Origin China
- Category Solid Rivets
Description
For increased holding power the head is 25% wider than standard low-profile domed head solid rivets. These rivets also have a lower head height that provides a more finished appearance.Installation of solid rivets requires access to both sides of the material as well as a hammer or a solid rivet tool. To achieve the most consistent results and a professional appearance we recommend using a riveting air hammer with a rivet setter that matches the rivet's head style and a bucking bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U01010.037.0400)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37302.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-5/8 in Steel, Black Oxide Finish, 5 PK (U37180.162.0001)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 16 ga, Coated, Flat Head, Straight, 2500 PK (SB16-2.50)
- BSC PREFERRED Brass Flat Head Solid Rivets 1/8 Diameter for 0.688 Maximum Material Thickness, 100PK (97500A125)
- BSC PREFERRED 18-8 Stainless Steel Flat Head Solid Rivets 1/4 Dia for 0.25 Maximum Material Thickness, 50PK (97386A341)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/2" Dia., 1 in L, Steel Body, 6 PK (932513)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (42A0806-EA-100)
- ARROW FASTENER Rivet, 1/8" Dia., 1/8" L, Aluminum Body, 25 PK (RSAW1/8)
- ZORO SELECT Solid Rivet, Flat Head, 0.147 in Dia., 0.2813 in L, Steel Body, 400 PK (TRSL02.5)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK (30A0816-EA-50)
- Bsc Preferred Solid Rivets