Shop All Thumb Screws
Bsc Preferred
Knurled-Head Thumb Screw Stainless Steel Low-Profile M5 x 0.8mm Thread Size 11mm Long
Mfr # 92545A167
Zoro # G511395043
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
- Head Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92545A167
- Zoro # G511395043
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1" |
Head Height | 0.25" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Made from 18-8 stainless steel these thumb screws are chemical resistant and may be mildly magnetic. They have a thin head for use in low-clearance applications. The head is knurled for slip-resistant controlled adjustment. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (9080709)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK50 (U51260.025.0100)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54698)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 29/64 in L, Aluminum Body, 500 PK (U33620.012.0043)
- BSC PREFERRED Stainless Steel Raised Knurled-Head Thumb Screw 4-40 Thread Size 7/16 Long 3/8 Diameter Head (91830A104)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long (98816A245)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 1/2 Long (98816A249)
- BSC PREFERRED Steel Flanged Spade-Head Thumb Screws 6-32 Thread Size 1/4 Long, 25PK (90179A144)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 1/4-20 Thread Size 3/4 Long (98816A266)
- BSC PREFERRED Steel Spade-Head Thumb Screws 3/8-16 Thread Size 3 Long, 10PK (90181A636)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1/2 in Lg, 5 PK (TSIX0-80050P-005P)
- Bsc Preferred Thumb Screws