Shop All Thumb Screws
Bsc Preferred
Knurled-Head Thumb Screw Stainless Steel Low-Profile M4 x 0.7mm Thread Size 13mm Long
Mfr # 92545A151
Zoro # G511394909
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
- Head Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92545A151
- Zoro # G511394909
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1" |
Head Height | 0.25" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Made from 18-8 stainless steel these thumb screws are chemical resistant and may be mildly magnetic. They have a thin head for use in low-clearance applications. The head is knurled for slip-resistant controlled adjustment. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (Z9275)
- SET SCREW & MANUFACTURING #6-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320125CPX-10000)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07410.050.0100)
- ZORO SELECT Set Screw, M5 x 0.80mm, 40mm L, PK100 (M07840.050.0040)
- BSC PREFERRED Iron Spade-Head Thumb Screw M6 x 1mm Thread Size 30mm Long (90359A170)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw M5 x 0.80 mm Thread Size 30 mm Long (99607A288)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw M2.5 x 0.45 mm Thread Size 8 mm Long (99607A264)
- BSC PREFERRED Steel Spade-Head Thumb Screws 3/8-16 Thread Size 3 Long, 10PK (90181A636)
- BSC PREFERRED Iron Wing-Head Thumb Screw M8 x 1.25mm Thread Size 80mm Long (92595A518)
- BSC PREFERRED Low-Profile Nylon Thumb Screw 10-24 Thread Size 3/4 Long (94955A040)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Plain 300 Stainless Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DSS-0203-100)
- Bsc Preferred Thumb Screws