Shop All Thumb Screws
Bsc Preferred
Knurled-Head Thumb Screw Stainless Steel Low-Profile 3/8-16 Thread 1-1/2 Long 7/8 Diameter Head
Mfr # 91746A452
Zoro # G111395023
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1.5"
- Material 18-8 Stainless Steel
- Finish silver color
- Head Height 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91746A452
- Zoro # G111395023
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1.5" |
Head Height | 0.75" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Made from 18-8 stainless steel these thumb screws are chemical resistant and may be mildly magnetic. They have a thin head for use in low-clearance applications. The head is knurled for slip-resistant controlled adjustment. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flange Nut, 5/8"-18, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 13/16 in Hex Ht (41706)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-11 (82129LH)
- NEWPORT FASTENERS Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (523076-100)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3-1/2 in L, 25 PK (05403)
- BSC PREFERRED Plastic-Head Thumb Screws Two-Arm 1/4-20 Thread 3/4 Long, 10PK (91185A921)
- BSC PREFERRED Large-Diameter Swivel-Tip Thumb Screw 5/8-11 Thread Size 4-9/16 Long (90165A537)
- BSC PREFERRED Swivel-Tip Thumb Screw 3/8-16 Thread Size 3 Long (90282A233)
- BSC PREFERRED Knurled-Head Thumb Screw Stainless Steel Low-Profile 4-40 Thread Size 5/16Long 5/16 Diameter Head (91746A113)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw 1/4-28 Thread Size 1-1/4 Long (99607A246)
- BSC PREFERRED Steel Flanged Spade-Head Thumb Screws 6-32 Thread Size 1/4 Long, 25PK (90179A144)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 3000 PK (0608T)
- Bsc Preferred Thumb Screws