Shop All Thumb Screws
Bsc Preferred
Knurled-Head Thumb Screw Stainless Steel Low-Profile 10-32 Thread Size 3/4 Long 3/4 Diameter Head
Mfr # 91746A372
Zoro # G511394947
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 2"
- Material 18-8 Stainless Steel
- Finish silver color
- Head Height 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91746A372
- Zoro # G511394947
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 2" |
Head Height | 0.5" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Made from 18-8 stainless steel these thumb screws are chemical resistant and may be mildly magnetic. They have a thin head for use in low-clearance applications. The head is knurled for slip-resistant controlled adjustment. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9062241)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (U01200.025.0087)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03251)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (N01200.062.0225)
- BSC PREFERRED Low-Profile Nylon Thumb Screw 10-24 Thread Size 3/4 Long (94955A040)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw M2.5 x 0.45 mm Thread Size 8 mm Long (99607A264)
- BSC PREFERRED Steel Knurled-Head Thumb Screw High-Profile 1/4-20 Thread Size 1 Long (90200A548)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 1/4-20 Thread Size 3/4 Long (98816A266)
- BSC PREFERRED Zinc-Plated Steel Wing-Head Thumb Screws 5/16-18 Thread Size 1/2 Long, 5PK (91510A165)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 1/2 Long (98816A249)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 13/16 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-02-M7-)
- Bsc Preferred Thumb Screws