Shop All Thumb Screws
Bsc Preferred
Knurled-Head Thumb Screw Slotted Stainless Steel Low-Profile 4-40 3/8 Long Partial Threads
Mfr # 91746A632
Zoro # G111395207
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1.5"
- Material 18-8 Stainless Steel
- Finish silver color
- Head Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91746A632
- Zoro # G111395207
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1.5" |
Head Height | 1" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
These 18-8 stainless steel thumb screws are chemical resistant and may be mildly magnetic. They have a thin head for use in low-clearance applications. The head is knurled for slip-resistant controlled adjustment. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel Plain, 50 PK (50ADR188)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (FSS3-518-125)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 24 PK (MAW35B24)
- ZORO SELECT 1-1/4"-7 Carbon Steel Plain Finish Square Nut - Heavy (U11122.125.0001)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw M2.5 x 0.45 mm Thread Size 8 mm Long (99607A264)
- BSC PREFERRED Four-Arm Extended-Tip Thumb Screw 3/8-16 Thread Size 3 Long (93005A589)
- BSC PREFERRED Zinc-Plated Steel Wing-Head Thumb Screws 5/16-18 Thread Size 1/2 Long, 5PK (91510A165)
- BSC PREFERRED Iron Spade-Head Thumb Screw M6 x 1mm Thread Size 30mm Long (90359A170)
- BSC PREFERRED Plastic-Head Thumb Screws Knurled M8 x 1.25 mm Thread 30 mm Long, 5PK (96016A586)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip M6 x 1mm Thread Size 10mm Long, 10PK (96016A501)
- MORTON Thumb Screw, #8-32 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3302)
- Bsc Preferred Thumb Screws