Shop All Thumb Screws
Bsc Preferred
Knurled-Head Thumb Screw Slotted Stainless Steel Low-Profile 1/4-20 1-5/8 Long
Mfr # 91746A764
Zoro # G111395306
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
- Head Height 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91746A764
- Zoro # G111395306
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1" |
Head Height | 0.5" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
These 18-8 stainless steel thumb screws are chemical resistant and may be mildly magnetic. They have a thin head for use in low-clearance applications. The head is knurled for slip-resistant controlled adjustment. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Cage Nut, M6-1.00, Steel, Not Graded, Zinc Plated Finish (76292)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0250)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 45 PK (05630)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.011.0037)
- BSC PREFERRED Nylon Raised-Head Thumb Screws 3/8-16 Thread Size 1 Long, 25PK (94323A958)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw M5 x 0.80 mm Thread Size 30 mm Long (99607A288)
- BSC PREFERRED Four-Arm Extended-Tip Thumb Screw 3/8-16 Thread Size 3 Long (93005A589)
- BSC PREFERRED Plastic-Head Thumb Screws Knurled M8 x 1.25 mm Thread 30 mm Long, 5PK (96016A586)
- BSC PREFERRED Swivel-Tip Thumb Screw 3/8-16 Thread Size 3 Long (90282A233)
- BSC PREFERRED Zinc-Plated Steel Wing-Head Thumb Screws 5/16-18 Thread Size 1/2 Long, 5PK (91510A165)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2325SS)
- Bsc Preferred Thumb Screws