Shop All Thumb Screws
Bsc Preferred
Knurled-Head Thumb Screw Slotted Stainless Steel Low-Profile 10-24 1-1/2 Long 5/8 Diameter Head
Mfr # 91746A688
Zoro # G111395269
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
- Head Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91746A688
- Zoro # G111395269
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1" |
Head Height | 0.25" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
These 18-8 stainless steel thumb screws are chemical resistant and may be mildly magnetic. They have a thin head for use in low-clearance applications. The head is knurled for slip-resistant controlled adjustment. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 600 PK (A04100.037.0075)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32444)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69316.019.0130)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53720)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw M2.5 x 0.45 mm Thread Size 8 mm Long (99607A264)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw 1/4-28 Thread Size 1-1/4 Long (99607A246)
- BSC PREFERRED Steel Knurled-Head Thumb Screw High-Profile 1/4-20 Thread Size 1 Long (90200A548)
- BSC PREFERRED Stainless Steel Raised Knurled-Head Thumb Screw 4-40 Thread Size 3/8 Long 3/8 Diameter Head (91830A102)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long (98816A245)
- BSC PREFERRED Knurled-Head Thumb Screw Stainless Steel Low-Profile 4-40 Thread Size 5/16Long 5/16 Diameter Head (91746A113)
- AMPG Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 2 in Lg (Z2150)
- Bsc Preferred Thumb Screws