Shop All Thumb Screws
Bsc Preferred
Knurled-Head Thumb Screw Narrow 8-32 Thread Size 3/8 Long
Mfr # 91746A216
Zoro # G511395234
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
- Head Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91746A216
- Zoro # G511395234
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1" |
Head Height | 0.25" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Use these slim thumb screws in tight spaces. Made from 18-8 stainless steel they're chemical resistant and may be mildly magnetic. The head is knurled for slip-resistant controlled adjustment. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.030.0040)
- TE-CO Flange Nut, 3/4"-16, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 1 in Hex Ht (41707)
- ZORO SELECT M6-1.00 x 25 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51320.060.0025)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45539)
- BSC PREFERRED Knurled-Head Thumb Screw Slotted Stainless Steel Low-Profile 1/4-20 2-1/2 Long (91746A776)
- BSC PREFERRED Soft-Tip Thumb Screw 8-32 Thread Size 1/2 Long (90772A383)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip 1/4-28 Thread Size 3/4 Long, 10PK (91185A827)
- BSC PREFERRED Large-Diameter Swivel-Tip Thumb Screw 5/8-11 Thread Size 4-9/16 Long (90165A537)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw 1/4-28 Thread Size 1-1/4 Long (99607A246)
- BSC PREFERRED Steel Flanged Spade-Head Thumb Screws 6-32 Thread Size 1/4 Long, 25PK (90179A144)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 in Lg, 5 PK (WFTSSS21)
- Bsc Preferred Thumb Screws