Shop All Beveled Washers
Bsc Preferred
Iron Leveling Washer for I-Beams 1-1/2 Screw Size 1.625 ID
Mfr # 91151A050
Zoro # G511464213
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Thickness 1.5"
- Length 6"
- Width 3"
- Inside Diameter 1.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91151A050
- Zoro # G511464213
- Country of Origin China
- Category Beveled Washers
Dimensions
Length | 6" |
Width | 3" |
Inside Diameter | 1.625" |
Details
Material | Iron |
Thickness | 1.5" |
Description
Commonly called beveled washers these are tapered to fit inside an I-beam's flange to provide a parallel bearing surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 25 PK (U01060.025.0600)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Steel Body, 250 PK (U34130.018.0064)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07410.031.0300)
- MIDWEST FASTENER 5/16" x 5" Zinc Plated Steel Cotter Pins 3PK (930311)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9182-BEV-H)
- AMPG Beveled Washer, Fits Bolt Size 3/8 Steel Case Hard, Zinc Plt Finish (Z9183-BEV-HZN)
- SUBURBAN BOLT AND SUPPLY Beveled Washer, Fits Bolt Size 1 in Iron, Galvanized Finish (A0581000000BG)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9184-BEV-H)
- ZORO SELECT Beveled Washer, Fits Bolt Size M22 Steel, Zinc Finish, 5 PK (SBW5022000-005P1)
- PLUMB PAK Faucet Washer Bevel Assorted (PP20521)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9183-BEV)
- Bsc Preferred Beveled Washers