Shop All Specialty Rechargeable Batteries
Bsc Preferred
ION Audio Rock Speaker Bluetooth Single 12V 5Ah Speaker Replacement Battery
Mfr # AJC-D5S-V-2-262679
Zoro # G012413413
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D5S-V-2-262679
- Zoro # G012413413
- Country of Origin Multiple
- Category Specialty Rechargeable Batteries
Description
Replacement compatible with Quickie Pulse 6 Mobility Scooter Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by QuickieSpecsReplacement BatteriesPart # AJC-D55SVoltage: 12V 12 Volts Capacity: 55AhTerminals: NBNumber of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 9.02 inWidth 5.43 inHeight 8.27 inWeight: 40.1 lbsView Battery Specifications ResourcesReplacing Your Mobility Scooter BatteryBenefits of Replacement BatteriesMobility Scooter AGM Battery CareView Mobility Scooter Battery ResourcesFAQsWhat is the best replacement battery for the Quickie Pulse 6 12V 55Ah Mobility Scooter Battery?The AJC-D55S-I-0-190736 is the best replacement battery for the Quickie Pulse 6 12V 55Ah Mobility Scooter Battery. What are the dimensions of the Quickie Pulse 6 12V 55Ah Mobility Scooter Replacement Battery?The dimensions are L 9.02 x W5.43 x H 8.27 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Waterproof Wireless Compatible, Bluetooth Smart Watch Phone Mate Heart Rate Tracker For iOS Android (PPT-Health6)
- MED-PAT One Piece Patient Room Telephone (XL-88JB)
- EXELL BATTERY 411A Alkaline 15V Battery Replaces NEDA 208, 10F20, BLR121 (411A)
- DANTONA Dantona SBP-120 4.8V & 600 mAh Two Way Radio Battery for Shack - 23-9063 (SBP-120)
- ILC Replacement for Qiku Qk-394 Battery (QK-394)
- DANTONA Dantona CUSTOM-142 3.6V & 800 mAh Replacement Nickel Cadmium Battery for Yorklight B15AA02 Emergency Lighting (CUSTOM-142)
- ILC Replacement for Aiptek Zpt-np60 Battery (ZPT-NP60 BATTERY AIPTEK)
- ILC Replacement for Exitronix 10010036 (10010036 EXITRONIX)
- ILC Replacement for Draeger Oxylog 3000 Plus Ventilator 2m86733 Battery (OXYLOG 3000 PLUS VENTILATOR 2M86733 BATTERY DRAE)
- SAFT LS14250 1/2AA 3.6V 1200mAh Lithium Battery Tabs Logic Control RAM ADT Alarm (LS14250_TAB)
- BATTERY CLERK AJC® Sure-Lites 26-11 12V 17Ah Emergency Light Battery (SURE-LITES-26-11)
- Bsc Preferred Specialty Rechargeable Batteries