Shop All Specialty Rechargeable Batteries
Bsc Preferred
ION Audio Rock Speaker Bluetooth 12V 5Ah Speaker Replacement Battery
Mfr # AJC-D5S-V-1-252850
Zoro # G312421620
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D5S-V-1-252850
- Zoro # G312421620
- Country of Origin Multiple
- Category Specialty Rechargeable Batteries
Description
Replacement compatible with Liebert GXT-60000T-208 UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by LiebertSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F2Number of batteries required for full replacement: 20Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the Liebert GXT-60000T-208 12V 7Ah UPS Battery?The AJC-D7S-F2-J-20-194022 is the best replacement battery for the Liebert GXT-60000T-208 12V 7Ah UPS Battery. What are the dimensions of the Liebert GXT-60000T-208 12V 7Ah UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 27" Wqhd 2560X1440 Ips Mntr (90LM05L1-B013B0)
- BLACK BOX Hd15 Gender Changer, Emi/Rfi Shielded, F (FA454-R2)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 16AW (7681)
- RAM MOUNTS Replacement for RAM Mounts Ram-d-202u-24 (RAM-D-202U-24 RAM MOUNTS)
- PANASONIC 1.2V 2000mAh AA NiMH Battery HHR-210AA/B HHR-210AAB HHR210AAC4B (HHR-210AAB)
- MIGHTY MAX BATTERY YTX30L-BS Lithium Replacement Battery compatible with Polaris Ranger RZR XP 900 11-14 (MAX4005778)
- ILC Replacement For DAYTONA AA700 (AA-700)
- DANTONA 3.7V LION BATTERY FOR YEALINK W53H, 73H (YLW53H)
- ILC Replacement for R&D Batteries Eb50-12 Battery (EB50-12 BATTERY R&D BATTERIES)
- ILC Replacement for At&t Crl82212 (CRL82212 AT&T)
- ILC Replacement for Dymo S0895840 Battery (S0895840 BATTERY DYMO)
- Bsc Preferred Specialty Rechargeable Batteries