Shop All Specialty Rechargeable Batteries
Bsc Preferred
ION Audio Party Power 6V 5Ah Speaker Replacement Battery
Mfr # AJC-C5S-V-1-262652
Zoro # G012412638
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-C5S-V-1-262652
- Zoro # G012412638
- Country of Origin Multiple
- Category Specialty Rechargeable Batteries
Description
AJC 12 Volt 4.5Ah Sealed Leaded Acid Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantySpecsReplacement BatteriesPart # AJC-D4.5SVoltage: 12V 12 Volts Capacity: 4.5AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 3.54 inWidth 2.76 inHeight 3.98 inWeight: 3.3 lbsView Battery Specifications ResourcesReplacing Your Sealed Lead Acid BatteryBenefits of Replacement BatteriesSealed Lead Acid AGM Battery CareView Sealed Lead Acid Battery ResourcesFAQsWhat is the best replacement battery for a 12 Volt 4.5Ah Sealed Lead Acid BatteryThe AJC-D4.5S is the best replacement battery for a 12 Volt 4.5Ah Sealed Lead Acid Battery. What are the dimensions of the AJC 12V 4.5Ah Sealed Lead Acid - AGM - VRLA Battery?The dimensions are L 3.54 x W2.76 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, IC7 (EAX-500 IC7 GRAY)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Wire Leads (K2C12V4A01)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr-W (PAC526FCW)
- TRIPP LITE Audio Cable, Ultra Thin, Mini Toslink, 2m (A104-02M)
- ILC Replacement for Bushnell 368224 Battery (368224 BATTERY BUSHNELL)
- ILC Replacement for Carefusion 21542 Battery (21542 BATTERY CAREFUSION)
- ILC Replacement for Fenix Uc30 LED Flashlight Battery, 2PK (UC30 LED FLASHLIGHT BATTERY FENIX)
- ILC Replacement for Motorola Gk40 (GK40 MOTOROLA)
- BATTERY CLERK AJC® Powersonic PS1270F1 12V 7Ah Emergency Light Battery (POWER-SONIC-PS1270F1)
- ILC Replacement for Shenider 53851 Battery (53851)
- ILC Replacement For TROJAN 27AGM (27-AGM)
- Bsc Preferred Specialty Rechargeable Batteries