Shop All Internally-Threaded Rods & Studs
Bsc Preferred
Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 9 Overall Length
Mfr # 7415N71
Zoro # G411414615
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Threaded Rod Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 7415N71
- Zoro # G411414615
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Dimensions
Length | 3" |
Details
Threaded Rod Material | Aluminum |
Description
Designed for use with right-hand threaded rod ends these rods have right-hand threads on both ends. Use them for remote valve operators throttle controllers shifting mechanisms and virtually any push/pull assembly.Aluminum rods are lightweight and corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Rivet Assortment (IMM50-0021)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.016.0150)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 in Bore Dia., 15 PK (X1E-CON-SNA-RIG-6000x15)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/2 in W, 1/2 in H (3005000500-36)
- BSC PREFERRED Connecting Rod 18-8 Stainless Steel 3 Overall Length 1/4-28 Thread (6516K364)
- BSC PREFERRED Internally Threaded Connecting Rod 18-8 Stainless Steel M8 x 1.25 mm Thread 150 mm Overall Length (7417N21)
- BSC PREFERRED Connecting Rod Zinc-Plated Carbon Steel 3 Overall Length 1/4-28 Thread (6516K112)
- BSC PREFERRED Connecting Rod Carbon Steel 6 Overall Length 1/2-20 Thread (6516K269)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum M6 x 1 mm Thread 225 mm Overall Length (7415N25)
- BSC PREFERRED Internally Threaded Connecting Rod Carbon Steel M12 x 1.75 mm Thread 455 mm Overall Length (7416N39)
- ZORO SELECT Internally-Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 6 in, Steel, Zinc Plated Finish (LINK31206IZ)
- Bsc Preferred Internally-Threaded Rods & Studs