Shop All Internally-Threaded Rods & Studs
Bsc Preferred
Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 6 Overall Length
Mfr # 7415N63
Zoro # G611414521
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Threaded Rod Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 7415N63
- Zoro # G611414521
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Dimensions
Length | 6" |
Details
Threaded Rod Material | Aluminum |
Description
Designed for use with right-hand threaded rod ends these rods have right-hand threads on both ends. Use them for remote valve operators throttle controllers shifting mechanisms and virtually any push/pull assembly.Aluminum rods are lightweight and corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPFX03005-100P1)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 50 PK (M01230.100.0016)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (30A0606-EA-100)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/4" , Steel Plain Finish (A058116A325W)
- BSC PREFERRED Connecting Rod Zinc-Plated Carbon Steel 3 Overall Length 1/4-28 Thread (6516K112)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 1/4-20 Thread Size 3 Overall Length (7415N51)
- BSC PREFERRED 18-8 Stainless Steel Turnbuckle-Style Connecting Rod 76 mm Overall Length M6 x 1 mm Internal Thread (8416N21)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 9 Overall Length (7415N71)
- BSC PREFERRED Connecting Rod 18-8 Stainless Steel 3 Overall Length 1/4-28 Thread (6516K364)
- BSC PREFERRED Aluminum Turnbuckle-Style Connecting Rod 2 Overall Length 5/16-24 Internal Thread (8419K12)
- BSC PREFERRED Connecting Rod Carbon Steel 6 Overall Length 1/2-20 Thread (6516K269)
- Bsc Preferred Partially-Threaded Rods & Studs