Bsc Preferred

Internal-Tooth Lock Washer for Soft Material 3/8 Screw Size 0.384 ID 1.010 OD, 5PK


product price: $28.35
/pk 5, $5.67/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Zinc-Plated Steel
  • Outside Diameter 1.010"
  • Inside Diameter 0.384"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Diameter 1.010"
Inside Diameter 0.384"

Details

Material Zinc-Plated Steel

Description

Slightly domed with an oversized outside diameter these washers distribute your fastener's load over a larger surface area than other internal-tooth lock washers to limit damage to soft material. Internal teeth dig into the screw head to prevent joints from loosening under vibration. Washers are zinc-plated steel for corrosion resistance in wet environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.