Shop All Tooth Lock Washers
Bsc Preferred
Black-Oxide Steel, Black Finish, 10 PK
Mfr # 90416A118
Zoro # G111421982
product price: $14.65
/pk 10, $1.47/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black-Oxide Steel
- Finish Black
- Outside Diameter 1.260"
- Inside Diameter 0.512"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90416A118
- Zoro # G111421982
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 1.260" |
Inside Diameter | 0.512" |
Details
Material | Black-Oxide Steel |
Finish | Black |
Description
The combination of internal and external teeth boosts gripping power to maintain a tight hold and provide more vibration resistance than other tooth lock washers. Use with fasteners that have heads large enough to make contact with the external teeth such as pan button and binding head screws.Black-oxide steel washers are mildly corrosion resistant in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP 1/2-20 12PT NUT KIT (300-8334)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61588)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 250 PK (SSDSS84)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0075)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (03964)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 5/16 in Steel, Plain Finish (A0580200000E)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U53460.062.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (6DZC4)
- SKF Lock Washer (MB 12)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Phosphor Bronze, Plain Finish, 50 PK (U50462.037.0001)
- Bsc Preferred Lock Washers