Shop All Tooth Lock Washers
Bsc Preferred
Internal-/External-Tooth Lock Washer Zinc-Plated Steel for M5 Screw Size, 25PK
Mfr # 95795A114
Zoro # G111422255
product price: $20.15
/pk 25, $0.81/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Outside Diameter 18.000mm
- Inside Diameter 5.300mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95795A114
- Zoro # G111422255
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 18.000mm |
Inside Diameter | 5.300mm |
Details
Material | Zinc-Plated Steel |
Description
The combination of internal and external teeth boosts gripping power to maintain a tight hold and provide more vibration resistance than other tooth lock washers. Use with fasteners that have heads large enough to make contact with the external teeth such as pan button and binding head screws.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 10 PK (2612234)
- MIDWEST FASTENER Wood Screw, #8, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02564)
- PRIME-LINE Hex Lag Screw 1/4in X 3-1/2in A307 Grade A Zinc Plated Steel 100PK (9055192)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, White (AWL100)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Spring Steel, Yellow Zinc Finish, 10000 PK (12WEY)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Spring Steel, Black Oxide Finish, 6000 PK (37WEB)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 10 PK (74878)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51460.025.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Phosphor Bronze, Plain Finish, 25 PK (U50462.050.0001)
- PRIME-LINE External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 10 PK (9083260)
- Bsc Preferred Tooth Lock Washers