Shop All Thread Insert Tools
Bsc Preferred
Installation Tool for M4 x 0.7 Thread Size/M6 x 0.75 Tap Size Insert
Mfr # 94010A445
Zoro # G711509424
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Shank Height 4"
- Shank Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94010A445
- Zoro # G711509424
- Country of Origin China
- Category Thread Insert Tools
Dimensions
Length | 12" |
Shank Height | 4" |
Shank Width | 8" |
Description
Place the tip of these tools into an insert and strike them with a hammer to drive the keys into the material. Theyre compatible with Keensert inserts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Step Block Kit, Stl, 1" Thick Blocks (20801)
- REGAL CUTTING TOOLS 3/8-16 H3 4 Flt. Bottom STI Hand Tap (007073AS)
- MORSE Circular Saw Blade, 14 in Blade, 66 Teeth (102841-WWG)
- DEWALT Bi-Metal Hole Saws (DAH180101)
- BSC PREFERRED Installation Tool for 0-80 Thread Size Helical Insert without Prong (91049A103)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-5/8" capacity (NES26)
- DORIAN Threading Tool Holder, STVOL10-3B, LH (73310158075)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1-12 (535-161)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE59)
- ZORO SELECT Insert Install Tool, Size 5/8 In and M16 (5XA45)
- DORIAN Threading Tool Holder, MTVOR12-4B-A, RH (73310158142)
- Bsc Preferred Thread Insert Tools