Shop All Thread Insert Tools
Bsc Preferred
Installation Tool for M2.5 x 0.45 mm Thread Size Helical Insert without Prong
Mfr # 91049A620
Zoro # G711459910
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- Shank Height 0.5"
- Shank Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91049A620
- Zoro # G711459910
- Country of Origin China
- Category Thread Insert Tools
Dimensions
Length | 3" |
Shank Height | 0.5" |
Shank Width | 1" |
Description
Screw an insert onto these tools and drive them a quarter to half-turn below the materials surface.Replacement tips sold separately include one installation tip two pins and two springs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 7/16 Mag Nutsetter x 4 (1100MN716S)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1112600)
- FREUD Cabinetmakers Crosscut Blade, 12 (LU73R012)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 23/64 (70223)
- BSC PREFERRED Installation Tool for 0-80 Thread Size Helical Insert without Prong (91049A103)
- E-Z LOK 8-32 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-1 (500-1)
- LOKSERT Key-Locking Insert Install Tool, 5/8" (3600-625T)
- SW ANDERSON Universal, 5/16"-18 Thread Size, With 12 Heli-Coil Inserts/ Installation Tool/ Tap (5521-5)
- ZORO SELECT Mandrel, Coarse, 6-32, For Use With 5TUW7 (5PWZ5)
- ZORO SELECT Hand Tool, 3/8-16, 3/8-24, 2.50in, RNHT (RNHT-37 KIT)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/2-20 (2299-8)
- Bsc Preferred Fastening Tools