Shop All Thread Insert Tools
Bsc Preferred
Installation Tool for 5/16-24 Thread Size Helical Insert without Prong
Mfr # 91049A110
Zoro # G711509417
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Shank Width 2"
- Shank Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91049A110
- Zoro # G711509417
- Country of Origin China
- Category Thread Insert Tools
Dimensions
Length | 3" |
Shank Width | 2" |
Shank Height | 6" |
Description
Screw an insert onto these tools and drive them a quarter to half-turn below the materials surface.Replacement tips sold separately include one installation tip two pins and two springs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249XLRK)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH6E07BE)
- MELIN TOOL CO Coarse Rougher End Mill, Chf, 1-1/8x1-1/8" (CRS-2436)
- RECOIL Key-Locking Insert Installation Tool - 3/8, 7/16, M10 (72375)
- BSC PREFERRED Installation Tool for 0-80 Thread Size Helical Insert without Prong (91049A103)
- ZORO SELECT Internal thread repair tool with 5/16 - 7/16" capacity (NES21)
- ZORO SELECT Bushing/Mandrel Set, 8-32, For 5TUW2/5TUW3 (5PWZ1)
- MARSON Mandrel & Nosepiece Set, Steel (34610)
- ZORO SELECT Insert Install Tool, Prewinder, M2.5 x0.45 (3520-2.50HIP)
- RECOIL Recoil Installation, Tng Break Tool, No. 4 (50077-0)
- RECOIL Tang Break Tool, No. 12, No. 10-32, M5 (50156-0)
- Bsc Preferred Fastening Tools