Shop All Two Way Radio Batteries
Bsc Preferred
Icom Two Way Radio Repl. Battery
Mfr # CS-ICM195TW
Zoro # G012422095
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-ICM195TW
- Zoro # G012422095
- Country of Origin Multiple
- Category Two Way Radio Batteries
Description
Replacement compatible with Kinetik APT12B Powersports BatteryFactory activated, this battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement Powersports BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt, snow and water can dish outDisclaimer: Our products are not affiliated with or authorized by Kinetik.SpecsVoltage: 12VCapacity: 10AhCold Cranking Amps: 170Polarity: +/-Terminal: EDimensions: L 5.94 x W2.72 x H 5.12 inchesWeight: 8.1 lbsCross ReferenceAJC AT12B replaces:YT12B-BSYT12BYT12B-4YT12BBSGT12B-4GT12B-BSGT12BBSATX12BBS12B-BSXTA12B-BSCYLA12BBSXTABT12B-BSETX12BETX-12BSC12BFAFAT12B-BSCYT12B-BSST12B-4-BSEB12B-BSEB12B-4-1WP12B-412V12B-4MBT12B4M7212BM6212BPT12B-BSPT12B-4APT12BAPT12B-BSUT12B-4UT12B-BSCT12B-BSCT12B-4ResourcesReplacing Your Powersports BatteryBenefits of Replacement BatteriesAGM Powersports Battery CareView Powersports Battery ResourcesFAQsWhat is the best replacement battery for the Kinetik APT12B Powersports Battery?The AJC-PS-AT12B-500163 is the best replacement battery for the Kinetik APT12B Powersports Battery. What are the dimensions of the Kinetik APT12B Powersports Replacement Battery?The dimensions are L 5.94 x W2.72 x H 5.12 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces Super Start Power Sports BTX5L-BS (YTX5L-BS211867)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Rascal 320, 500 T, 500T Battery - 2 Pack (ML22-12MP2114108)
- ILC Replacement for R&D Batteries 6065 Battery (6065 BATTERY R&D BATTERIES)
- ENS SERIES 16CH 4K NVR with 16 Port Built-In PoE + 4TB (SN3216/16P-K-4T)
- MOTOROLA Motorola Solutions HKNN4013A CLP High Capacity Li-lon Battery Kit (HKNN4013A)
- MOTOROLA Battery Door Kit, Li-Ion, For Motorola (HKLN4440B)
- ILC Replacement for Motorola Sl7550 (SL7550 MOTOROLA)
- MOTOROLA Battery, Lithium-Ion, 7.4VDC (PMNN4476)
- ILC Replacement for Kenwood Th-d7a (TH-D7A KENWOOD)
- MOTOROLA Rechargeable Battery, 1700mAh (WPNN4013A)
- MOTOROLA Rechargeable Battery, Portable, 3.6V (PMNN4477AR)
- Bsc Preferred Two Way Radios & Accessories