Shop All Two Way Radio Batteries
Bsc Preferred
Icom IC-F3008 IC-F3101D IC-F3108D IC-F4001 IC-F4003 2200mAh Two Way Radio Repl. Battery
Mfr # CS-ICM400TW
Zoro # G312421569
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-ICM400TW
- Zoro # G312421569
- Country of Origin Multiple
- Category Two Way Radio Batteries
Description
Replacement compatible with Solar Trunk Pac ES1224 Jump Starter Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by SolarSpecsReplacement BatteriesPart # AJC-D22SVoltage: 12V 12 Volts Capacity: 22AhTerminals: NBNumber of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 7.09 inWidth 3.03 inHeight 6.57 inWeight: 13.7 lbsView Battery Specifications ResourcesReplacing Your Jump Starter BatteryBenefits of Replacement BatteriesJump Starter AGM Battery CareView Jump Starter Battery ResourcesFAQsWhat is the best replacement battery for the Solar Trunk Pac ES1224 12V 22Ah Jump Starter Battery?The AJC-D22S-R-2-143852 is the best replacement battery for the Solar Trunk Pac ES1224 12V 22Ah Jump Starter Battery. What are the dimensions of the Solar Trunk Pac ES1224 12V 22Ah Jump Starter Replacement Battery?The dimensions are L 7.09 x W3.03 x H 6.57 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 10ft (2759)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 18U with Fans, Casters (EREN-18E)
- HME 1080p HD SD Card Reader/Viewer with 4.3-Inch LCD Screen (HME-CRV43HD)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Origin OR-1290 (ML9-12241527)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (NNTN4851A)
- ILC Replacement for HYT Bl1715 Battery (BL1715)
- ILC Replacement for HYT Bl1203 Battery (BL1203)
- ILC Replacement for Motorola Pmnn4409ar (PMNN4409AR MOTOROLA)
- ILC Replacement for Icom Bp-264 Battery (BP-264)
- ILC Replacement for Motorola Ntn8128a (NTN8128A MOTOROLA)
- ILC Replacement for Icom Bp-294 Battery (BP-294)
- Bsc Preferred Two Way Radio Batteries