No Product Image Available
Bsc Preferred

HTC ADR6350 ADR6410LVW BB96100 Bliss Mobile Phone Battery Charger


product price: $28.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is a replacement compatible with a Lenovo Laptop and Notebook BatteryVolts: 10.8V 10.8 VoltsCapacity: 6600mAh 6.6AhType: Li-ionColor: BlackLenovo ThinkPad Elite X200 ThinkPad Elite X200s ThinkPad X200 ThinkPad X200 7454 ThinkPad X200 7458 ThinkPad X200 7458-RJ7 ThinkPad X200 7459 ThinkPad X200S ThinkPad X200s 7465 ThinkPad X200s 7466 ThinkPad X200s 74663GU ThinkPad X200s 7469 ThinkPad X200s 74698U ThinkPad X200s 7469E2U ThinkPad X200s 7470 ThinkPad X200s SL9400 Replacement Batteries.Mfgr Part # 42T4534 42T4536 42T4538 42T4540 42T4542 42T4543 42T4650 43R9253 43R9254 43R9255 AMS 42T4537 ASM 42T4537 ASM 42T4541 FRU 42T4535 FRU 42T4536 FRU 42T4538 FRU 42T4646 FRU 42T6467 FUR 42T4649Dimensions: 9.07 in. L x 3.1 in. W x 1.14 H in.Weight: 1.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Lenovo.FAQsWhat is the best replacement battery for the Lenovo ThinkPad Elite X200 ThinkPad Elite X200s ThinkPad X200 ThinkPad X200 7454 ThinkPad X200 7458 ThinkPad X Laptop and Notebook Battery?The CS-IBX200HB.2 is the best replacement battery for the Lenovo ThinkPad Elite X200 ThinkPad Elite X200s ThinkPad X200 ThinkPad X200 7454 ThinkPad X200 7458 ThinkPad X Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.