Shop All Beveled Washers
Bsc Preferred
Hot-Dipped Galvanized Iron Leveling Washer for I-Beams 1/2 Screw Size 0.562 ID, 10PK
Mfr # 91152A033
Zoro # G511469836
product price: $29.85
/pk 10, $2.99/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot-Dipped Galvanized Iron
- Finish blue gray
- Thickness 0.25"
- Length 1"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91152A033
- Zoro # G511469836
- Country of Origin China
- Category Beveled Washers
Dimensions
Length | 1" |
Width | 1" |
Inside Diameter | 0.562" |
Details
Material | Hot-Dipped Galvanized Iron |
Finish | blue gray |
Thickness | 0.25" |
Description
Commonly called beveled washers these are tapered to fit inside an I-beam's flange to provide a parallel bearing surface.Hot-dipped galvanized iron washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated (28550)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1 in Overall Lg (311610RSN)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 295 PCS (TK810)
- ZORO SELECT Beveled Washer, Malleable Iron, Galvanized Finish, 600 PK (378100-BR)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9186-BEV)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9181-BEV-SS)
- ZORO SELECT Beveled Washer, Fits Bolt Size M8 Steel, Zinc Finish, 10 PK (SBW5008000-010P1)
- AMPG Beveled Washer, Fits Bolt Size 1 Steel Case Hard, Zinc Plt Finish (Z9189-BEV-HZN)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 5 PK (Z9188-BEV-H)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish (Z9187-BEV-SS)
- Bsc Preferred Leveling Washers