Shop All Beveled Washers
Bsc Preferred
Hot-Dipped Galvanized Iron Leveling Washer for I-Beams 1 Screw Size 1.062 ID, 5PK
Mfr # 91152A038
Zoro # G511469645
product price: $43.39
/pk 5, $8.68/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hot-Dipped Galvanized Iron
- Finish blue gray
- Thickness 0.25"
- Length 2"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91152A038
- Zoro # G511469645
- Country of Origin China
- Category Beveled Washers
Dimensions
Length | 2" |
Width | 2" |
Inside Diameter | 1.062" |
Details
Material | Hot-Dipped Galvanized Iron |
Finish | blue gray |
Thickness | 0.25" |
Description
Commonly called beveled washers these are tapered to fit inside an I-beam's flange to provide a parallel bearing surface.Hot-dipped galvanized iron washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U01000.062.0550)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (25C87KCS)
- AMPG Hex Nut, 1/4"-20, Aluminum, Not Graded, Plain, 7/32 in Ht (NUT70014C)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9183-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9182-BEV-H)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 2 PK (Z9185-BEV-SS)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9182-BEV-SS)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 5 PK (Z9188-BEV-H)
- TITAN FASTENERS 3/8in Malleable Bevel Washer - 7/16in I.D. - .313in Thick - Steel - Galvanized - Grade 2 - Pkg of 25 (CLA06)
- PLUMB PAK Faucet Washer Bevel Assorted (PP20521)
- Bsc Preferred Leveling Washers