Shop All Set Screws
Bsc Preferred
Hollow-Lock Set Screw Black-Oxide Alloy Steel 4-40 Thread 5/64 Long, 25PK
Mfr # 91301A005
Zoro # G411441055
product price: $27.15
/pk 25, $1.09/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Black-Oxide Alloy Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91301A005
- Zoro # G411441055
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Finish | Black |
Description
Also known as jam set screws these lock other screws in place hold pins and adjust spring tension. The hollow design allows you to inspect locked parts. A black-oxide finish provides corrosion resistance in dry environments. Length listed is the overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Zinc Plated (K2023-ZN)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Zinc Plated Steel (U17273.075.1000)
- ZORO SELECT Spring Nut, 1/4"-20, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7956-1420-3B)
- AMPG #4-40 Socket Head Cap Screw, Plain Titanium, 1 in Length (ZS75504C16)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 1/4-20 Thread 2 Long, 25PK (91375A550)
- BSC PREFERRED Alloy Steel Cone-Point Set Screws Black Oxide 8-36 Thread Size 3/16 Long, 10PK (92695A739)
- BSC PREFERRED Alloy Steel Brass-Tip Set Screw Black-Oxide M3 x 0.5 mm Thread 4 mm Long, 5PK (94085A091)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Zinc-Plated 1/4-20 Thread 3/4 Long, 10PK (91375A869)
- BSC PREFERRED Alloy Steel Knurl-Grip Cup-Point Set Screw Black Oxide 3/8-16 Thread 1/2 Long, 50PK (90289A619)
- BSC PREFERRED 18-8 Stainless Steel Brass-Tip Set Screws 5/16-18 Thread 1/2 Long, 10PK (90669A578)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x3/4, PK50 (U07852.043.0075)
- Bsc Preferred Set Screws