Shop All Cordless Tool Accessories
Bsc Preferred
Hitachi DH 36DAL DH36DL Power Tool Replacement Battery
Mfr # CS-HTB360PW
Zoro # G212393140
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-HTB360PW
- Zoro # G212393140
- Country of Origin Multiple
- Category Cordless Tool Accessories
Description
This is a replacement compatible with a Hitachi Power Tool BatteryVolts: 36V 36 VoltsCapacity: 3000mAh 3AhType: Li-ionColor: BlackHitachi DH 36DAL DH36DL Replacement Batteries.Mfgr Part # 328036 BSL 3626 BSL 3636Dimensions: 5.15 in. L x 2.51 in. W x 4.59 H in.Weight: 3.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Hitachi.FAQsWhat is the best replacement battery for the Hitachi DH 36DAL DH36DL Power Tool Battery?The CS-HTB360PW is the best replacement battery for the Hitachi DH 36DAL DH36DL Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792840)
- CRAFTSMAN V-Series 7" Flush Cut Diagonal Pliers (CMHT82508)
- CHICAGO-LATROBE Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48390)
- DEXTER RUSSELL Shoe Knife Square Point, 6-1/2" L (75170)
- ILC Replacement for Dewalt Dcd780 Battery (DCD780)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb (DCBP520)
- MILWAUKEE TOOL MX FUEL REDLITHIUM XC406 Extended Capacity Battery Pack (MXFXC406)
- MILWAUKEE TOOL Battery Kit, with Charger (48-11-1852, 48-59-1806)
- ILC Replacement for Ryobi Abp1803 Battery (ABP1803)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Radio (XRM06B)
- Bsc Preferred Cordless Tools