Shop All Strut Channel Accessories
Bsc Preferred
Hinged Strut Channel Nut Steel 3/8-16 Thread
Mfr # 3260T15
Zoro # G811463169
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3260T15
- Zoro # G811463169
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Width | 1" |
Length | 2" |
Details
Material | Zinc-Plated Steel |
Description
Quickly attach these nuts by twisting them closed at any point along a threaded rod.Zinc-plated steel nuts are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, D Curve (FAZ-D50/3)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 8A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-8)
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- MERSEN Fuse, RK1 Class, Time Delay, 60A, 250V AC, Indicating (A2D60R)
- FLEX-STRUT Channel Nut, Short Spring, 1/4" (FS-1/4SS E/G)
- ZORO SELECT Channel Springless Nut, 3/8In, Silver, PK25 (V220 3/8)
- FLEX-STRUT Corner Angle, Universal (FS-5124 E/G)
- ZORO SELECT Channel Beam C-Clamp, 3/8 In, Black (V620 3/8B)
- FLEX-STRUT Insert Nut, 1/4" (FS-7025-1/4 E/G)
- VAST Strut Channel Fitting, Silver, 1/4 (V328-45EG)
- VAST Springless Nut, 1/4"-20"X1/4" EG, PK100 (V220 1/4-100)
- Bsc Preferred Strut Channel Accessories