Shop All Strut Channel Accessories
Bsc Preferred
Hinged Strut Channel Nut Steel 1/4-20 Thread
Mfr # 3260T14
Zoro # G011463235
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Depth 0.5"
- Width 1"
- Length 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3260T14
- Zoro # G011463235
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Depth | 0.5" |
Width | 1" |
Length | 1.5" |
Details
Material | Zinc-Plated Steel |
Description
Quickly attach these nuts by twisting them closed at any point along a threaded rod.Zinc-plated steel nuts are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Coax Adapter, SMA Female (TPI-3009)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 20A, Fast-Acting, 600V AC, Cylindrical (PVS-R-20)
- DAYTON Non-Illum Selector Switch, Chrome, 2P, 10A (30G315)
- DISCO Blk Nyln Cable Ties 11" Long 50 lbs. Tensile Strg. PK100 (1703PK)
- BSC PREFERRED Hinged Strut Channel Nut Steel 3/8-16 Thread (3260T15)
- BSC PREFERRED Sit-on-Top Strut Channel Washer for 3/8 Diameter Rod 304 Stainless Steel (1273N41)
- BSC PREFERRED Sit-on-Top Strut Channel Washer for 1/2 Diameter Rod 304 Stainless Steel (1273N42)
- BSC PREFERRED Sit-on-Top Strut Channel Washer for 1/2 Diameter Rod Green Powder-Coated Steel (1273N35)
- ZORO SELECT Channel Cap Screw, 3/8 In, Gold, PK50 (V530 3/8Y)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK25 (V801NEOCPR-25)
- VAST Safety End Cap, 13/16"X1-5/8", Black, PK10 (V400NEOCPBK-10)
- Bsc Preferred Strut Channel Accessories