Shop All Cordless Tool Accessories
Bsc Preferred
HILTI Tool Repl. Battery
Mfr # CS-HFB144PW
Zoro # G712420995
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-HFB144PW
- Zoro # G712420995
- Country of Origin Multiple
- Category Cordless Tool Accessories
Description
Replacement compatible with Belkin F6C550-AVR UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by BelkinSpecsReplacement BatteriesPart # AJC-D5SVoltage: 12V 12 Volts Capacity: 5AhTerminals: F2Chemistry: Sealed Lead Acid AGMLength 3.54 inWidth 2.76 inHeight 3.98 inWeight: 3.6 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the Belkin Battery Backup with Surge Protection 550VA F6C550-AVR 12V 5Ah UPS Battery?The AJC-D5S-F2-I-0-193195 is the best replacement battery for the Belkin Battery Backup with Surge Protection 550VA F6C550-AVR 12V 5Ah UPS Battery. What are the dimensions of the Belkin Battery Backup with Surge Protection 550VA F6C550-AVR 12V 5Ah UPS Replacement Battery?The dimensions are L 3.54 x W2.76 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,320 W Watt, Pistol Handle (HG-302D-02)
- PROTO 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 6 in L (J7176P)
- KIPP Star Grip, Similar To DIN 6336, D=M08X25, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X25)
- OSG Spiral Point Tap Plug, 2 Flutes (2888100)
- MAKITA 18V Ni-MH 2.6Ah Battery 1834, Pod Style (193159-1)
- MILWAUKEE TOOL Combo Kit and Ratchet, 12 V (3404-22, 2457-20)
- HUSKIE TOOLS Battery Charger For Li-Ion 16V-20V (CH-94)
- ILC Replacement for Black & Decker Lbxr20 Battery (LBXR20 BATTERY BLACK & DECKER)
- DEWALT 20.0V Lithium-Ion 2.0Ah Battery (DCB203)
- ILB GOLD Replacement For Fromm, N5-4345 Battery (N5-4345 BATTERY)
- MAKITA 18V LXT® Dual Port Charger (DC18RD)
- Bsc Preferred Cordless Tool Accessories