Shop All Cordless Tool Accessories
Bsc Preferred
Hilti C 7 24 C 7 36 TCU 7 36 TE 5 A 3300mAh Power Tool Replacement Battery
Mfr # CS-HBP720PX
Zoro # G212395182
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # CS-HBP720PX
- Zoro # G212395182
- Country of Origin Multiple
- Category Cordless Tool Accessories
Description
This is a replacement compatible with a Hilti Power Tool BatteryVolts: 24V 24 VoltsCapacity: 3300mAh 3.3AhType: Ni-MHColor: BlackHilti C 7 24 C 7 36 TCU 7 36 TE 5 A Replacement Batteries.Mfgr Part # BP60 BP72Dimensions: 7.9 in. L x 4.37 in. W x 4.12 H in.Weight: 3.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Hilti.FAQsWhat is the best replacement battery for the Hilti C 7 24 C 7 36 TCU 7 36 TE 5 A 3300mAh Power Tool Battery?The CS-HBP720PX is the best replacement battery for the Hilti C 7 24 C 7 36 TCU 7 36 TE 5 A 3300mAh Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric Plain Hex Key, 9 mm Tip Size, 4 3/32 in Long, 9 mm Short (54TU83)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 83-AG HSS 82 Degree 6 Flute Counter Sink (67790)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 2.50mm (47835)
- BON TOOL Bon 12-267 Handle Adapter, 1 3/4" Button To Male Thread (12-267)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Large Plastic Surfaces (48-21-0002)
- MILWAUKEE TOOL Battery Pack, Li-Ion, 5.0Ah, 18.0V (48-11-1852, 48-11-1850)
- DEWALT Cordless Jobsite Fan, 20V MAX Battery (DCE512B)
- ILC Replacement For MILWAUKEE, 213520 (2135-20)
- ILC Replacement for Black & Decker Vp870 7.2v Versapak Drill Cordless Tool Battery (VP870 7.2V VERSAPAK DRILL CORDLESS TOOL BATTERY B)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery, 8.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1880)
- DANTONA Power Tool Battery, TOOL-527LI-30 (TOOL-527LI-30)
- Bsc Preferred Cordless Tools