Shop All Fully-Threaded Rods & Studs
Bsc Preferred
High-Strength Steel Threaded Rod Zinc-Yellow-Chromate Plated 5/16-18 Thread Size 6 Long
Mfr # 3313N137
Zoro # G011419751
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Zinc Yellow-Chromate Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3313N137
- Zoro # G011419751
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Zinc Yellow-Chromate Plated Steel |
Description
Comparable to Grade 8 steel these threaded rods have a tensile strength of 150000 psi making them about 25% stronger than medium-strength steel rods.Zinc yellow-chromate plated steel threaded rods resist corrosion in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, 3x/32x1/4 L, PK100 (2MB10)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07000.062.0075)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2-1/2 in L, 10 PK (FBHEXB1213212P10)
- ZORO SELECT Woodruff Key, 1/8 x 5/8 in Key Size, 5 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-005)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-10 Thread Size 4 Long (90322A189)
- BSC PREFERRED Hex Drive Threaded Rod 1/4-20 Thread to 1/4-28 Thread 1 Long (94358A110)
- BSC PREFERRED Aluminum Threaded Rod 1/4-20 Thread Size 8 Long, 5PK (93225A886)
- BSC PREFERRED Threaded Rod Assortment with 44 Pieces Alloy Steel (93745A400)
- BSC PREFERRED Brass Threaded Rod 1/4-20 Thread Size 4 Long, 5PK (93025A966)
- BSC PREFERRED Low-Strength Steel Left-Hand Threaded Rod M10 x 1.5 mm Thread Size 1 M Long (98817A260)
- STEELWORKS 3/4-10 in. D X 12 in. L Steel Threaded Rod (11036)
- Bsc Preferred Fully-Threaded Rods & Studs