Shop All Fully-Threaded Rods & Studs
Bsc Preferred
High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 3/4-16 Thread Size 6 Long
Mfr # 3313N66
Zoro # G511415871
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Zinc Yellow-Chromate Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 3313N66
- Zoro # G511415871
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Zinc Yellow-Chromate Plated Steel |
Description
Comparable to Grade 8 steel these threaded rods have a tensile strength of 150000 psi making them about 25% stronger than medium-strength steel rods.Zinc yellow-chromate plated steel threaded rods resist corrosion in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (LP114STBK)
- ALLIED TITANIUM Hex Nut, 5/16"-18, Titanium, Grade 5 (0000227)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07150.019.0200)
- VAST Spring Nut, M6-1.00, 100 PK (V200 M6-100)
- BSC PREFERRED Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 5/16-18 Thread Size 6 Feet Long (90036A230)
- BSC PREFERRED Brass Threaded Rod 1/4-28 Thread Size 1 Long (93025A393)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-8 Thread Size 7 Long (90322A295)
- BSC PREFERRED Low-Strength Steel Threaded Rod 1/2-20 Thread Size 2 Feet Long (98791A033)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/4-28 Thread Size 6 Long (95412A320)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/2-13 Thread Size 3-1/2 Long, 5PK (95412A726)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.100.9999)
- Bsc Preferred Fully-Threaded Rods & Studs