Shop All Fully-Threaded Rods & Studs
Bsc Preferred
High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 1/2-13 Thread Size 8 Long
Mfr # 3313N773
Zoro # G211415997
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Zinc Yellow-Chromate Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 3313N773
- Zoro # G211415997
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Zinc Yellow-Chromate Plated Steel |
Description
Comparable to Grade 8 steel these threaded rods have a tensile strength of 150000 psi making them about 25% stronger than medium-strength steel rods.Zinc yellow-chromate plated steel threaded rods resist corrosion in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Extreme Fasteners, 1"x10 ft, Black, 10', 1" Wd, Black (91843)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 10 mm Hex Ht, 25 PK (5916XPK)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 34 mm Shaft Dia, 50 PK (M36000.034.0001)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Stainless Steel, Plain (07465 0)
- BSC PREFERRED Low-Strength Zinc-Plated Steel Threaded Rod M2 x 0.4 mm Thread Size 50 mm Long (94595A211)
- BSC PREFERRED Hollow Female Threaded Rod Zinc-Plated Steel 3/8-16 Thread 6 Long (97311A111)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 1-14 Thread Size 6 Feet Long (95625A202)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-10 Thread Size 3 Long (90322A187)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-10 Thread Size 8 Long (98750A321)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M12 x 1.75 mm Thread Size 2 M Long (90024A464)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.100.1000)
- Bsc Preferred Fully-Threaded Rods & Studs