Shop All Fully-Threaded Rods & Studs
Bsc Preferred
High-Strength Steel Threaded Rod 5/8-11 Thread Size 5 Long
Mfr # 90322A347
Zoro # G111415974
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90322A347
- Zoro # G111415974
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Comparable to Grade 8 steel these threaded rods have a tensile strength of 150000 psi making them about 25% stronger than medium-strength steel rods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- ZORO SELECT Finishing Nail, Galv, 6d, PK272 (4NFE2)
- SENCO Collated Pin Nail, 1-1/4 in L, 23 ga, Galvanized, Headless Head, Straight (A101259)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 10 PK (Z9200)
- BSC PREFERRED Medium-Strength Threaded Rod M10 x 1.5 mm Thread Size 1 M Long (99067A502)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 5/8-18 Thread Size 8 Long (98750A492)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/16-18 Thread Size 6 Long (90322A678)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 3/8-16 Thread Size 6 Long, 5PK (95412A646)
- BSC PREFERRED Black-Oxide 18-8 Stainless Steel Threaded Rod 1/2-13 Thread Size 1 Foot Long (95853A122)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M8 x 1.25 mm Thread Size 150 mm Long (93805A641)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 5 PK (32361)
- Bsc Preferred Fully-Threaded Rods & Studs