Shop All Fully-Threaded Rods & Studs
Bsc Preferred
High-Strength Steel Threaded Rod 5/16-24 Thread Size 2 Long
Mfr # 90322A686
Zoro # G911419967
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90322A686
- Zoro # G911419967
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Comparable to Grade 8 steel these threaded rods have a tensile strength of 150000 psi making them about 25% stronger than medium-strength steel rods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M30-2.00, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK (M01120.300.0200)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0150)
- X1 TOOLS 5/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 18 Pins by X1 Tools (X1E-CON-SNA-PIN-1030x18)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBA)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 5/8-11 Thread Size 1 Foot Long (95625A308)
- BSC PREFERRED Steel Threaded on Both Ends Stud M8 x 1.25 mm Thread 19 mm and 8 mm Thread Lengths 35 mm Long (98867A315)
- BSC PREFERRED Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 6-32 Thread Size 3 Feet Long (90036A007)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/8-11 Thread Size 6-1/2 Long (90322A349)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/8-24 Thread Size 6 Long (90322A342)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/8-11 Thread Size 5 Long (90322A347)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Blue PTFE Coated Finish, 10 PK (75T10L450TFE10R20N)
- Bsc Preferred Fully-Threaded Rods & Studs