Shop All Fully-Threaded Rods & Studs
Bsc Preferred
High-Strength Steel Threaded Rod 3/4-10 Thread Size 10 Long
Mfr # 90322A321
Zoro # G211415829
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90322A321
- Zoro # G211415829
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Comparable to Grade 8 steel these threaded rods have a tensile strength of 150000 psi making them about 25% stronger than medium-strength steel rods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3576)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 30 PK (63986)
- PROSOURCE Nail Panel 1Inch Black 6Oz Pk (NTP-074-PS)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 200 PK (3764L)
- BSC PREFERRED High-Strength Black-Oxide Steel Threaded Rod 3/4-10 Thread Size 4 Long (3314N56)
- BSC PREFERRED Grade B7 Medium Strength Steel Threaded Rod M16 x 2 mm Thread Size 1 M Long (93325A220)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/2-13 Thread Size 5 Long (95412A732)
- BSC PREFERRED Brass Threaded Rod 7/16-14 Thread Size 2 Feet Long (98812A032)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-8 Thread Size 7 Long (90322A295)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1-12 Thread Size 6 Long (98750A521)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.75-5)
- Bsc Preferred Fully-Threaded Rods & Studs