Shop All Fully-Threaded Rods & Studs
Bsc Preferred
High-Strength Steel Threaded Rod 1/2-20 Thread Size 1-1/2 Long
Mfr # 90322A161
Zoro # G111416094
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90322A161
- Zoro # G111416094
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Comparable to Grade 8 steel these threaded rods have a tensile strength of 150000 psi making them about 25% stronger than medium-strength steel rods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 50 mm L, 4 PK (932951)
- RECOIL Helical Insert, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (23054)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 5 PK (N04160.050.0650)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 5000 PK (L9032)
- BSC PREFERRED Hollow Female Threaded Rod Zinc-Plated Steel 3/8-16 Thread 6 Long (97311A111)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 3/4-10 Thread Size 12 Feet Long (3313N802)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-16 Thread Size 1 Foot Long (90322A199)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/4-28 Thread Size 6 Long (95412A320)
- BSC PREFERRED Steel Threaded on Both Ends Stud M10 x 1.5mm Thread 18mm and 10mm Thread Lengths 37mm Long (98867A350)
- BSC PREFERRED Medium-Strength Threaded Rod Black-Oxide Grade B7 Steel 1/4-28 Thread Size 3 Feet Long (94210A171)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Steel, Grade 2, Zinc Plated Finish (20203)
- Bsc Preferred Fully-Threaded Rods & Studs