Shop All Fully-Threaded Rods & Studs
Bsc Preferred
High-Strength Steel Threaded Rod 1-8 Thread Size 7 Long
Mfr # 90322A295
Zoro # G511416090
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90322A295
- Zoro # G511416090
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Comparable to Grade 8 steel these threaded rods have a tensile strength of 150000 psi making them about 25% stronger than medium-strength steel rods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Flat Head Torx Drive, 35 PK (36923)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.050.0020)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03235)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3-1/2 in L, 5 PK (FB3HEXB3816312P5)
- BSC PREFERRED Brass Threaded Rod 5/16-18 Thread Size 4 Long (93025A389)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 1/4-28 Thread Size 1 Foot Long (93250A060)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/4-28 Thread Size 4 Feet Long (98847A257)
- BSC PREFERRED Hex Drive Threaded Rod 1/4-20 Thread to 1/4-28 Thread 1 Long (94358A110)
- BSC PREFERRED Grade B16 Medium-Strength Steel Threaded Rod 3/4-10 Thread Size 6 Feet Long (99065A241)
- BSC PREFERRED Grade B7 Medium Strength Steel Threaded Rod M30 x 3.5 mm Thread Size 300 mm Long (93325A325)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 8 PK (U22085.150.0925)
- Bsc Preferred Fully-Threaded Rods & Studs