Shop All Fully-Threaded Rods & Studs
Bsc Preferred
High-Strength Steel Threaded Rod 1-8 Thread Size 6 Long
Mfr # 90322A218
Zoro # G211415720
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90322A218
- Zoro # G211415720
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Comparable to Grade 8 steel these threaded rods have a tensile strength of 150000 psi making them about 25% stronger than medium-strength steel rods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 20 PK (69503)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U08200.031.0075)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-301)
- PERFORMANCE TOOL Wilmar PMW5252 Metric Threaded Rivet - 120 Piece (PMW5252)
- BSC PREFERRED Left-Hand Threaded Low-Strength Steel Threaded Rod 3/4-10 Thread Size 1 Foot Long (93240A562)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-16 Thread Size 4 Long (98750A495)
- BSC PREFERRED Grade B8 18-8 Stainless Steel Threaded Rod 5/8-11 Thread Size 3-1/2 Long (91187A604)
- BSC PREFERRED Fiberglass Threaded Rod 3/4-10 Thread Size 6 Long (91315A190)
- BSC PREFERRED Medium-Strength Threaded Rod Class 8.8 Zinc-Plated Steel M20 x 2.5 mm Thread 1 M Long (99067A266)
- BSC PREFERRED High-Strength Steel Threaded Rod 7/8-9 Thread Size 6 Long (90322A204)
- BSC PREFERRED Low-Strength Left-Hand Threaded Rod Zinc-Plated Steel 1/2-13 Thread Size 6 Feet Long (90036A233)
- Bsc Preferred Fully-Threaded Rods & Studs