Shop All Fully-Threaded Rods & Studs
Bsc Preferred
High-Strength Steel Threaded Rod 1-8 Thread Size 5 Long
Mfr # 90322A292
Zoro # G411416152
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90322A292
- Zoro # G411416152
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Comparable to Grade 8 steel these threaded rods have a tensile strength of 150000 psi making them about 25% stronger than medium-strength steel rods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- HILLMAN 100Pk #10 Lock Washer (830662)
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0076)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (3124CH316)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-10 Thread Size 5 Long (90322A313)
- BSC PREFERRED Grade B8 18-8 Stainless Steel Threaded Rod 1/2-13 Thread Size 3 Long (91187A506)
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M12 x 1.75 mm Thread Size 200 mm Long (1078N45)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (93250A246)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/8-11 Thread Size 8 Long (90322A175)
- BSC PREFERRED Low-Strength Steel Threaded Rod M6 x 1 mm Thread Size 1 M Long (98861A070)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M8-1.25mm, Plain Finish (36465)
- Bsc Preferred Fully-Threaded Rods & Studs