Shop All Fully-Threaded Rods & Studs
Bsc Preferred
High-Strength Steel Threaded Rod 1-12 Thread Size 6 Long
Mfr # 90322A274
Zoro # G811416509
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90322A274
- Zoro # G811416509
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | Steel |
Description
Comparable to Grade 8 steel these threaded rods have a tensile strength of 150000 psi making them about 25% stronger than medium-strength steel rods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 180 PK (B55080.075.0001)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 100 PK (932687-100)
- MIDWEST FASTENER 3/32" x 2-5/16" Bent Hitch Pin Clips 20PK (930342)
- BUILDRIGHT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1284 PK (51691)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 1/4-28 Thread Size 1 Foot Long (93250A060)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/4-28 Thread Size 2 Long (90322A662)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-8 Thread Size 8 Long (90322A219)
- BSC PREFERRED Grade B8 18-8 Stainless Steel Threaded Rod 1/2-13 Thread Size 3 Long (91187A506)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-8 Thread Size 5 Long (90322A292)
- BSC PREFERRED Brass Threaded Rod 1/4-20 Thread Size 4 Long, 5PK (93025A966)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500300-004BX)
- Bsc Preferred Fully-Threaded Rods & Studs