Shop All Socket Head Cap Screws
Bsc Preferred
High-Strength A286 Stainless Steel Socket Head Screw 10-32 Thread Size 3/4 Long
Mfr # 92423A511
Zoro # G911394318
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 92423A511
- Zoro # G911394318
- Country of Origin China
- Category Socket Head Cap Screws
Description
Often used to fasten parts in engines and turbines these are our strongest stainless steel screws. They are comparable in strength to alloy steel with the corrosion resistance of 18-8 stainless steel. Screws are nonmagnetic. Length is measured from under the head. Fine threads are closely spaced to prevent loosening from vibration. They are not compatible with coarse threads.Screws that meet Fed. Spec. FF-S-86 and ISO 4762 formerly DIN 912 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Finishing Nail, 1-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001003)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0150)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0440200116)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 1-3/4 Long Fully Threaded, 10PK (90044A145)
- BSC PREFERRED Sealing Socket Head Screw 316 Stainless Steel with Buna-N O-Ring 10-32 Thread 5/8 Long (90608A316)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 5/8-11 Thread Size 2-1/4 Long, 5PK (91251A803)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M5 x 0.8 mm Thread 45 mm Long Fully Threaded, 5PK (91290A197)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1 1/8-12 Thread Size 5 Long (90044A276)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw M3 x 0.50 mm Thread 65 mm Long, 25PK (91292A315)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Titanium, 40 mm Length (0018136)
- Bsc Preferred Socket Head Cap Screws