Shop All Socket Head Cap Screws
Bsc Preferred
High-Profile Socket Head Screw 18-8 Stainless Steel 3/8-16 Thread Size 1 Long
Mfr # 90332A141
Zoro # G711394402
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Material 18-8 Stainless Steel
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90332A141
- Zoro # G711394402
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Material | 18-8 Stainless Steel |
Color | silver color |
Description
With a head one and a half times taller than a standard socket head these screws are easier to install in deep counterbored holes and other hard-to-reach places. They're made from 18-8 stainless steel which has good chemical resistance and may be mildly magnetic. Length is measured from under the head.Coarse threads are the industry standard; choose these screws if you dont know the threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (U04104.125.0700)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51456.050.0001)
- BSC PREFERRED Acme Hex Nut Left Hand Steel 3/4-6 Thread Size 3/4 High (98948A150)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4530-832-SS)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 6-32 Thread Size 3 Long, 5PK (91251A873)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 35 mm Long, 50PK (91290A438)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M4 x 0.7 mm Thread 25 mm Long, 50PK (91290A176)
- BSC PREFERRED Alloy Steel Socket Head Screw Black Oxide M4 x 0.7 mm Thread 100 mm Long, 10PK (91290A185)
- BSC PREFERRED High-Strength A286 Stainless Steel Socket Head Screw 5/16-18 Thread Size 1/2 Long (92423A144)
- BSC PREFERRED Brass Socket Head Screw 4-40 Thread Size 5/8 Long, 10PK (93465A111)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07400.080.0090)
- Bsc Preferred Socket Head Cap Screws