Shop All Tube End Leveling Mounts
Bsc Preferred
High-Capacity Level Mount Insert: Tubular Legs: 1-1/2 Outer and 1-5/16 Inner Sq M12x1.75mm Thrd
Mfr # 60945K76
Zoro # G011673498
$16.99
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
- Brand Bsc Preferred
- MFR # 60945K76
- Zoro # G011673498
- Country of Origin China
- Category Tube End Leveling Mounts
Description
Rated for high load capacity use these inserts to connect threaded leveling mounts to machinery instrument bases and conveyor equipment with tubular legs. These inserts have pass-through holes that are partially threaded at the base. Tap mounts into place with a rubber hammer.
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
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (122NA-36"x84)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A41TAG)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 7-1/4" LH Prehung Door w/Stn Nckl Hngs (2168MHCCOLLH15714)
- BSC PREFERRED High-Capacity Level Mount Insert for Tubular Legs for 2 Outer and 1-3/4 Inner Sq M12x1.75mm Thrd (60945K81)
- BSC PREFERRED High-Capacity Leveling Mount Insert for Tubular Legs for 1-1/2 OD and 1-3/8 ID 3/8-16 Thread (60945K13)
- S & W Square Tube End, 5/8-11 Thread (TE1-3C)
- S & W Square Tube End, 1/2-13 Thread, Outside Dia.: 2 in sq. (TE2-3B)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- S & W Round Tube End, 5/8-11 Thread (TE1-1C)
- S & W Square Tube End, 1/2-13 Thread (TE1-3B)
- Bsc Preferred Leveling Feet & Pads