Shop All Tube End Leveling Mounts
Bsc Preferred
High-Capacity Level Mount Insert for Tubular Legs for 2 Outer and 1-3/4 Inner Sq M12x1.75mm Thrd
Mfr # 60945K81
Zoro # G711673408
product price: $18.15
/ea
$18.15
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
- Brand Bsc Preferred
- MFR # 60945K81
- Zoro # G711673408
- Country of Origin China
- Category Tube End Leveling Mounts
Description
Rated for high load capacity use these inserts to connect threaded leveling mounts to machinery instrument bases and conveyor equipment with tubular legs. These inserts have pass-through holes that are partially threaded at the base. Tap mounts into place with a rubber hammer.
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
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- PRIME-LINE Left-Handed, Bronze, Casement Locking Handle with Offset Base Single Pack (H 3598)
- MAKE-TO-FIT 3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Gray (4 Pack) (PL 7718)
- TRESCO Tresco 72 18 m Flush Infinex Extrusion, Satin Clear with Milk Diffuser (L-XFL72-SC-1)
- BSC PREFERRED High-Capacity Leveling Mount Insert for Tubular Legs for 1-1/2 OD and 1-3/8 ID 3/8-16 Thread (60945K13)
- BSC PREFERRED High-Capacity Level Mount Insert: Tubular Legs: 1-1/2 Outer and 1-5/16 Inner Sq M12x1.75mm Thrd (60945K76)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- EZTUBE Premium Nylon Leveling Foot, M8 x 1.25 Thread with Jam Nut, without Insert (100-330)
- ELESA Tube End Caps, 1008 lb., Black, Shape: Round (NDX.T-30X2,0-M12)
- S & W Square Tube End, 5/8-11 Thread (TE1-2C)
- S & W Square Tube End, 1/2-13 Thread (TE1-3B)
- Bsc Preferred Leveling Feet & Pads