Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Hex Drive Threaded Rod 3/8-16 Thread to 3/8-24 Thread 4 Long
Mfr # 94358A350
Zoro # G011419553
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Black-Oxide Alloy Steel
- Threaded Rod Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 94358A350
- Zoro # G011419553
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Threaded Rod Color | Black |
Description
A hex drive on one end allows these rods to be turned with a hex key for ease of installation. Use them to connect parts with coarse threads to parts with fine threads. They're high-strength black-oxide steel and corrosion resistant in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (ZAS125)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Stainless Steel, Plain Finish, 5 PK (U55450.087.0001)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 in, Steel, Plain Finish, 100 PK (08443)
- ZORO SELECT Weld Stud, 1/4"-20, 0.453 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR6)
- BSC PREFERRED Medium-Strength Threaded Rod Grade B16 Steel 5/8-11 Thread Size 6 Long (95456A818)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1-14 Thread Size 4 Feet Long (92580A153)
- BSC PREFERRED Super-Corrosion-Resistant Threaded Rod Grade B8m 316 Stainless Steel 1/4-20 Thread Size 1/2 Long (96545A411)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/4-28 Thread Size 2 Long (90322A662)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 1/4-28 Thread Size 2 Feet Long (93250A445)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1/4-20 Thread Size 5 Long (98750A435)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32493)
- Bsc Preferred Fully-Threaded Rods & Studs