Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Hex Drive Threaded Rod 1/4-20 Thread to 1/4-28 Thread 1 Long
Mfr # 94358A110
Zoro # G911419356
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Black-Oxide Alloy Steel
- Threaded Rod Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94358A110
- Zoro # G911419356
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Threaded Rod Color | Black |
Description
A hex drive on one end allows these rods to be turned with a hex key for ease of installation. Use them to connect parts with coarse threads to parts with fine threads. They're high-strength black-oxide steel and corrosion resistant in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 75 mm L, 10 PK (M51000.120.0075)
- HERITAGE Detent Pin, 5/8" x 4", Medium CSZ, Clear (DTP-0625-4000)
- AIR LOCKER Collated Pin Nail, 3/4 in L, 23 ga, Bronze, Headless Head, 2000 PK (PIN20)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 2-3/4 in, Steel Flat Head Phillips Drive (A0100100248F)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-10 Thread Size 4 Long (90322A189)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M6 x 1 mm Thread Size 1 M Long (90024A070)
- BSC PREFERRED Brass Threaded Rod 1/4-20 Thread Size 4 Feet Long (98853A405)
- BSC PREFERRED Grade B6 High-Strength 410 Stainless Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (98827A497)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (93250A246)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-14 Thread Size 1 Foot Long (90322A229)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.125.7200)
- Bsc Preferred Fully-Threaded Rods & Studs